This product requires certification to purchase.

1/4MPT X 1/4FL Access Fitting 6PK

DiversiTech®

1/4MPT X 1/4FL Access Fitting 6PK

  • Fast #
  • Part #DIVVAU45
  • Item #3184219
  • Manufacturer Part #VAU-45
4.5 out of 5 Customer Rating
Brand image
DiversiTech®

1/4MPT X 1/4FL Access Fitting 6PK

  • Fast #
  • Part #DIVVAU45
  • Item #3184219
  • Manufacturer Part #VAU-45
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction
  • May be installed in any position on either high or low side for charging, purging, quick testing or pressure checking
  • DiversiTech's access fittings have 1/4" SAE male flare access ports and include a quick seal cap and a stainless and brass special refrigerant valve core
  • Requires Certification

Specifications

End Connection 1:
MPT
End Connection 2:
Flare
End Connections:
MPT x Flare
Fitting Size 1:
1/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
5-1/2 in
Material:
Brass
Origin:
Global
Package Quantity:
Pack of 6
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
UPC:
686109930082
Weight:
0.2 lb
Width:
5-1/2 in