This product requires certification to purchase.

1-1/2 in 1-3/8 in Aviation

DiversiTech®

1-1/2 in 1-3/8 in Aviation

  • Fast #
  • Part #DIV5406510R
  • Item #3536051
  • Manufacturer Part #540-6510R
5 out of 5 Customer Rating
Brand image
DiversiTech®

1-1/2 in 1-3/8 in Aviation

  • Fast #
  • Part #DIV5406510R
  • Item #3536051
  • Manufacturer Part #540-6510R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The same high quality construction as the Aviation Sips with an additional advantage - the Offset Snips allow your hand to stay above metal for cutting ease and comfort
  • Cuts right
  • Green handle
  • Requires Certification

Specifications

Blade Length (in):
1-1/2 in
Color Finish Name:
Green
Cutting Capacity:
1-3/8 in
Direction of Cut:
Offset Right
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Aviation
UPC:
727226130327
Width:
11-9/20 in