1-1/2 x 4 in. Galvanized Steel Utility Box
1-1/2 x 4 in. Galvanized Steel Utility Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Devco® PI362 Steel 1900 Boxes, 4 in length, 4 in width, 1-1/2 in depth, 21.0 cubic in capacity, 3/4 in And 1/2 in knockout are used for convenience outlets, switch boxes and small junction boxes. Galvanized steel This product was made by DiversiTech for the DiversiTech branded items.
Specifications
- Capacity:
- 21 cu in
- Cover Included:
- No
- Depth:
- 1-1/2
- Height:
- 4
- Product Type:
- Utility Box
- Size:
- 4 in x 4 in x 1-1/2 in
- UL Listed:
- No
- UPC:
- 780653025307
- Width:
- 4