1-1/8 in. LR 90 COP Elbow
1-1/8 in. LR 90 COP Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Copper is reusable so it's ideal for sustainable projects
- Copper construction
Specifications
- Elbow Degree:
- 90°
- Material:
- Copper
- Origin:
- Global
- Type:
- DIVC2420150
- UPC:
- 095247109180