1-1/8 x 7/8 in. OD Copper Reducer Coupling
1-1/8 x 7/8 in. OD Copper Reducer Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Copper construction
- Copper is reusable so it's ideal for sustainable projects
Specifications
- Diameter - Inside 1:
- 1-1/8
- Diameter - Inside 2:
- 7/8
- Height:
- 2
- Length:
- 1-1/4
- Material:
- Copper
- Type:
- DIVC1650159
- UPC:
- 095247108961
- Width:
- 1-1/4