1-1/4 x 2 in. Condensate Drain Pan
1-1/4 x 2 in. Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Slip connection
- A/C condensate drain pan fittings
- Specifically designed to prevent leaks
- Fits most drain pans
- Easy to install and use
- Schedule 40 PVC for years of reliability
- Smooth interior with no rough spots minimizes build up
Specifications
- Color Finish Name:
- White
- Depth:
- 2 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 1-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 095247091379
- Width:
- 1-1/4 in