1-5/8 Manual Plastic Tube Cutter
1-5/8 Manual Plastic Tube Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Plastic
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Cutting Capacity:
- 1-5/8 in
- Handle Material:
- Plastic
- Handle Type:
- Ergonomic
- Length:
- 8-1/4 in
- Material:
- Carbon Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Tool Type:
- Hose Cutter
- UPC:
- 038728011916