1 gal. Disinfectant in Blue
1 gal. Disinfectant in Blue
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- SANI C-N-D™ may be used on washable hard non-porous surfaces such as: Exhaust fans, refrigerated storage and display equipment, coils and drain pans of air conditioning and refrigeration equipment and heat pumps.
- SANI C-N-D™ is an EPA registered disinfectant, fungicide, mildewstat and viricide.
- It is ready-to-use and assures consistent, effective results.
- SANI C-N-D™ destroys “dirty sock,” mildew and other malodors.
- This product will effectively inhibit the growth of mold and mildew, and their odors on hard, nonporous surfaces.
Documents
Specifications
- Application:
- Exhaust Fan, Displays, Coils, Drain Pan
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 6
- Product Type:
- Disinfectant
- Size:
- 1 gal
- UPC:
- 095247141593