1 hp 1075 RPM 115V Direct Drive Blower Motor
1 hp 1075 RPM 115V Direct Drive Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in UT
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in UT
Product Details
Product Details
- This Wagner® WG840595 Direct Drive Furnace Blower Motors, 1 HP, 1075/3 RPM, 12.6 FLA, 115V motor is specially designed to cover a range of applications. The motors are electrically reversible, feature an automatic Thermostat overload protector and a standard 48 frame motor casing size.
- There is a continuous duty, air over on this motor and the 2.5 inch diameter hub rings are included. This product was made by DiversiTech for the DiversiTech branded items.
- Motors feature reversing plugs, extended thru bolts, 36 inch leads and low power consumption.
- Ball bearing design allows for greater heat endurance, improved performance, increased reliability, and enhanced motor life.
Documents
Specifications
- AMP:
- 12.6
- Blower Type:
- Direct Drive
- Fan Speeds:
- 3
- Frame Size:
- 48
- Horsepower:
- 1 hp
- Phase:
- Three Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UPC:
- 686109004622
- Volts:
- 115V