This product requires certification to purchase.

1 in. PVC Sch. 40 P-Trap

DiversiTech®

1 in. PVC Sch. 40 P-Trap

  • Fast #
  • Part #DIV5411
  • Item #2961147
  • Manufacturer Part #5-411
3.7 out of 5 Customer Rating
Brand image
DiversiTech®

1 in. PVC Sch. 40 P-Trap

  • Fast #
  • Part #DIV5411
  • Item #2961147
  • Manufacturer Part #5-411
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Pressure-rated pipe and fittings are intended for lower-pressure, cold water applications
  • Polypropylene plastic construction
  • Iron pipe size
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Hub
End Connections:
Socket Weld x Hub
FM Approved:
No
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
P-Trap
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UPC:
095247054114