This product requires certification to purchase.

1 in. PVC Schedule 40 Slip Coupling

DiversiTech®

1 in. PVC Schedule 40 Slip Coupling

  • Fast #
  • Part #DIV5429010
  • Item #3535725
  • Manufacturer Part #5-429010
3.7 out of 5 Customer Rating
Brand image
DiversiTech®

1 in. PVC Schedule 40 Slip Coupling

  • Fast #
  • Part #DIV5429010
  • Item #3535725
  • Manufacturer Part #5-429010
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • 1 in PVC plastic coupling (slip/socket x slip/socket)
  • These fittings are designed to meet most residential, industrial irrigation/agricultural needs
  • They offer rigidity with resistance to chemicals and corrosion
  • A smooth interior wall provides free flow and helps prevent scaling
  • Highly versatile, lightweight and easy to install
  • SCH 40 PVC for years of reliability
  • Requires Certification

Specifications

Application:
Residential, Industrial, Irrigation
Color Finish Name:
White
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling
Length:
1-1/4 in
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Schedule Class:
40
Weight:
0.04 lb