1 oz. Epoxy Twin Tube in Black
1 oz. Epoxy Twin Tube in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Strength 5020 psi
- Cure color dark grey
- The original cold weld two-part epoxy system that provides strong, lasting repairs to metal and multiple surfaces
- Mixed at a ratio of 1:1
- Permanent bond and can be shaped, tapped, filed, sanded and drilled after curing
- Used on automotive, brick, concrete, fiberglass, metal, more
Documents
Specifications
- Application:
- Electrical Equipment, Metal, PVC, Ceramic, Concrete, Tile, Wood
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8 in
- FM Approved:
- No
- Height:
- 1 in
- Length:
- 8 in
- Material:
- Epoxy
- Maximum Temperature:
- 550
- NSF Certified:
- No
- Product Type:
- Twin Tube
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- SCAQMD Compliant:
- No
- Size:
- 1 oz
- UL Listed:
- No
- UPC:
- 780653022689
- Width:
- 5 in