This product requires certification to purchase.

1 qt Refrigeration Compression Oil

DiversiTech®

1 qt Refrigeration Compression Oil

  • Fast #
  • Part #DIVPOE6832
  • Item #3350908
  • Manufacturer Part #POE68-32
4.5 out of 5 Customer Rating
Brand image
DiversiTech®

1 qt Refrigeration Compression Oil

  • Fast #
  • Part #DIVPOE6832
  • Item #3350908
  • Manufacturer Part #POE68-32
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Our high grade POE is custom formulated for use in refrigeration compressors.
  • Contains no ozone depleting substances and is compatible with new HFC refrigerants as well as existing CFC and HCFC refrigerants.
  • It is also compatible with traditional mineral oil lubricants.
  • Specially formulated to deliver optimum performance with minimal additive levels.
  • Designed to resist chemical decomposition in the presence of water.
  • It is the preferred choice for servicing and retrofitting existing equipment as well as for OEM charging.
  • Requires Certification

Specifications

Brand Model Compatibility:
CFC, HCFC and HFC Refrigerants
Capacity:
1 qt
Color Finish Name:
Amber
Length:
4-1/2 in
Material:
Steel
Origin:
Domestic
Product Type:
Polyolester Oil
UPC:
095247094691
Weight:
2-3/5 lb
Width:
2-1/4 in