10 mfd 370V Oval Run Capacitor
10 mfd 370V Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50.00 Pallet: 4000.00Product Details
Product Details
- DiversiTech® aftermarket repair part
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 10 mfd
- OEM Part:
- No
- Shape:
- Oval
- Type:
- DIVPOC10A
- UPC:
- 840899104843
- Volts:
- 370V