10 mfd 440V Oval Run Capacitor
10 mfd 440V Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100All Sizes
Product Details
Product Details
- Oval, metal can
- Used in air conditioners, spa pumps, or forced air heat furnaces
- Energized the entire time the motor is running
- Designed for continuous duty
Specifications
- Capacitor Type:
- Run
- Height:
- 1-9/20
- Length:
- 3-19/20
- MFD Rating:
- 10 mfd
- Material:
- Metal
- Origin:
- Global
- Shape:
- Oval
- UPC:
- 095247413294
- Volts:
- 440V
- Width:
- 2-1/4