10 oz. Spray Paint in Flat Black
This product has been replaced by
Manufacturer Part #799-002V
10 oz. Spray Paint in Flat Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color code compressors or refrigerant recovery cylinders to match standard refrigerant indentifying colors
- Touch up equipment housings
- New, more complete line of professional quality fast drying spray paints
Specifications
- Application:
- General Purpose, Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 2-3/5 in
- Product Type:
- Spray Paint
- Size:
- 10 oz
- Vent Ducted or Ductless:
- Ducted/Ductless
- Weight:
- 1.045 lb