10 oz. General Purpose Spray Paint in Gloss Black
10 oz. General Purpose Spray Paint in Gloss Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Color code compressors or refrigerant recovery cylinders to match standard refrigerant indentifying colors
- Touch up equipment housings
- New, more complete line of professional quality fast drying spray paints
Specifications
- Application:
- General Purpose
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gloss Black
- Depth:
- 2-3/4 in
- Height:
- 8 in
- Origin:
- Domestic
- Product Type:
- All Purpose Spray Paint
- Size:
- 10 oz
- Vent Ducted or Ductless:
- Ducted/Ductless
- Weight:
- 0.8 lb