10.3 oz. Silicone Caulk Sealant in Aluminum
10.3 oz. Silicone Caulk Sealant in Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 1836-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Food-grade 100% RTV silicone sealant
- Can be used in applications for continuous use to 450 Deg F
- UV and water-resistant
- Long-term flexibility
- Non-paintable
- Permanently flexible from -60 to 450 Deg F
- Thermally and electrically insulative
- Mold and mildew-resistant
- Excellent weatherability
- Waterproof, Weather-proof Seal
Documents
Specifications
- Color Finish Name:
- Aluminum
- Depth:
- 1-3/4 in
- Height:
- 11-1/4 in
- Material:
- Silicone
- Maximum Temperature:
- 450
- Minimum Temperature:
- -60
- Product Type:
- Caulk
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Size:
- 10.3 oz
- Temperature Range:
- -60 to 450 Deg F
- Type:
- DIV74200
- UPC:
- 095247415427
- Width:
- 11-1/4 in