10.3 oz. Silicone Sealant in Clear
10.3 oz. Silicone Sealant in Clear
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Food grade 100% RTV silicone sealant
- Can be used in applications for continuous use to 450° F
- UV and water resistant
- Long-term flexibility
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 2
- FM Approved:
- No
- Material:
- Plastic, Silicone
- NSF Certified:
- No
- Product Type:
- Sealant, Silicone Sealant
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Size:
- 10.3 oz
- UL Listed:
- No
- UPC:
- 095247414741