3/4 in. x 100 ft. Plastic Hanger Strap
3/4 in. x 100 ft. Plastic Hanger Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- In handy dispenser box
- Fillers and a nitrile rubber binder provides improved torque retention and drastically lowered emissions levels
- Flexible and non-conductive
- Media: water, saturated steam, and inert gases
- Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, and energy consumption
Specifications
- Application:
- Heating, Air Conditioning
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 12 in
- Elbow Degree:
- 90 DD
- Length:
- 100 ft
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Hanger Strap
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Width:
- 3/4 in