1000 - 1200 mfd 110/125V Round Start Capacitor
1000 - 1200 mfd 110/125V Round Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 49 Case: 49-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- DiversiTech® aftermarket repair part
Documents
Specifications
- Capacitor Type:
- Start
- MFD Rating:
- 1000 - 1200 mfd
- Origin:
- Domestic
- Shape:
- Round
- UPC:
- 095247070589
- Volts:
- 110/125V