10.1 oz. High Temperature Silicone Cartridge in Red
10.1 oz. High Temperature Silicone Cartridge in Red
Frequently Purchased Together
Product Details
- Formulated to perform at temperatures ranging from -85° F to 500° F for continuous operation and to 600° F for intermittent exposure
- Tack free cure time - 15 minutes, full cure time - 24 hours
- One part non clumping paste that cures to a tough, rubbery solid at room temperature
Documents
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 2 in
- Material:
- Plastic, Silicone
- Origin:
- Domestic
- Product Type:
- Silicone Sealant
- Size:
- 10-1/10 oz
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 18-9/20 in