11 in. Nylon UV Resistant Cable Ties in Natural (Pack of 100)
11 in. Nylon UV Resistant Cable Ties in Natural (Pack of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Black ties are weather and UV resistant. Items in this section are Underwriters Laboratories listed or recognized under the prime manufacturer’s name
- Closely spaced positive-locking teeth allow fine adjustment to tie bundles of all sizes
- Head and pawl are integrally molded for added strength and durability and will not rust, rot or corrode
- Self-locking, one-piece, low-profile head conserves space
- Cable ties are made from UL approved nylon 6/6
- Tensile strength- 50 lb
- Length- 11 in
- Color- natural- max bundle diameter- 3in
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Depth:
- 14-1/2
- Height:
- 3/4
- Length:
- 11
- Material:
- Plastic
- Material Type:
- Nylon
- Origin:
- Domestic
- Package Quantity:
- Pack of 100
- Product Type:
- Cable Ties
- Tensile Strength:
- 50 lbs
- UPC:
- 780653016039
- Width:
- 5