This product requires certification to purchase.

11 in. Nylon UV Resistant Cable Ties with Mounting Hole in Black (Pack of 50)

DiversiTech®

11 in. Nylon UV Resistant Cable Ties with Mounting Hole in Black (Pack of 50)

  • Fast #
  • Part #DIV60263BCX
  • Item #10279755
  • Manufacturer Part #60263BCX
3.1 out of 5 Customer Rating
Brand image
DiversiTech®

11 in. Nylon UV Resistant Cable Ties with Mounting Hole in Black (Pack of 50)

  • Fast #
  • Part #DIV60263BCX
  • Item #10279755
  • Manufacturer Part #60263BCX
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Max. bundle diameter 3 in.
  • 11 in. length with mounting hole
  • 50 lb. tensile strength rating
  • Pack of 100
  • Requires Certification
Dimensions & Measurements
Length
11 in
Package Quantity
Pack of 50
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Nylon
Warranty & Product Information
Product Type
Cable Ties with Mounting Hole