This product requires certification to purchase.

12" High - Aluminum Mini-Split Stand (Up to 400 lbs.)

DiversiTech®

12" High - Aluminum Mini-Split Stand (Up to 400 lbs.)

  • Fast #
  • Part #DIVQSMS1201AL
  • Item #11534312
  • Manufacturer Part #QSMS1201-AL
5 out of 5 Customer Rating
Brand image
DiversiTech®

12" High - Aluminum Mini-Split Stand (Up to 400 lbs.)

  • Fast #
  • Part #DIVQSMS1201AL
  • Item #11534312
  • Manufacturer Part #QSMS1201-AL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Strong 1 in square tubing capable of supporting up to 400 lb
  • Aluminum tubing for harsh environments such as coastal installations
  • Pre-installed 50 durometer rubber pads on each foot to reduce vibration and noise
  • Requires Certification

Documents


Specifications

Application:
Ductless Condenser
Capacity:
400 lb
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
37-1/2
Height:
2-1/2
Material:
Aluminum
MiniSplit Parts or Accessory Type:
Stand
Type:
DIVQSMS1201AL
Width:
12-1/2