1/2 in. Non Metal Screw On Connection

You last purchased this on
 
DiversiTech®

1/2 in. Non Metal Screw On Connection

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

1/2 in. Non Metal Screw On Connection

  • Fast #
  • Part #DIV750SLTC50
  • Item #1947804
  • Manufacturer Part #750-SLTC50
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • An inside taper squeezes down on the outside of conduit for a superior liquid tight seal.
  • The cut portion of the conduit does not show, giving a more finished appearance.
  • Conduit threads onto ferrule and up inside the outer body.
  • Easy to use at a lower cost than regular liquid tight fittings.
  • Requires Certification

Specifications

Depth:
1-1/4 in
Diameter:
1/2 in
Elbow Degree:
90 DD
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted/Ductless
Width:
1-1/4 in