This product requires certification to purchase.

12 in. Lead Kit

DiversiTech®

12 in. Lead Kit

  • Fast #
  • Part #DIV60259HX
  • Item #3757618
  • Manufacturer Part #60259HX
4.4 out of 5 Customer Rating
Brand image
DiversiTech®

12 in. Lead Kit

  • Fast #
  • Part #DIV60259HX
  • Item #3757618
  • Manufacturer Part #60259HX
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wire range 12-10
  • Requires Certification
Dimensions & Measurements
Length
12 in
Width
8-3/4 in
Characteristics & Features
Color Finish Name
Yellow
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UL Listed
No
UPC
780653013007