This product requires certification to purchase.

120V AC DC Tattle-Tale Control Monitor

DiversiTech®

120V AC DC Tattle-Tale Control Monitor

  • Fast #
  • Part #DIVTT120
  • Item #1597022
  • Manufacturer Part #TT-120
5 out of 5 Customer Rating
Brand image
DiversiTech®

120V AC DC Tattle-Tale Control Monitor

  • Fast #
  • Part #DIVTT120
  • Item #1597022
  • Manufacturer Part #TT-120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 117
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Made in the United States
  • Identifies open controls in seconds
  • UL listed and furnished with screw terminals.
  • Saves wasted hours tracking a safety control shutdown, even if intermittent
  • Requires Certification

Specifications

AMP:
20
Color Finish Name:
Black
Depth:
6-3/4
Height:
1
Length:
6-3/4
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Type:
DIVTT120
UPC:
686109910015
Volts:
120V
Weight:
0.048
Width:
3-1/4