This product requires certification to purchase.

12–10 AWG Non-Insulated Flag Female Slip-On

DiversiTech®

12–10 AWG Non-Insulated Flag Female Slip-On

  • Fast #
  • Part #DIV6224
  • Item #3756961
  • Manufacturer Part #6224
4.4 out of 5 Customer Rating
Brand image
DiversiTech®

12–10 AWG Non-Insulated Flag Female Slip-On

  • Fast #
  • Part #DIV6224
  • Item #3756961
  • Manufacturer Part #6224
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • These non-insulated female terminals crimp to the wires which relieves the need to solder. A variety of sizes are available.
  • Manufactured from high strength brass.
  • Electro-Tin Plated for corrosion resistance.
  • Wire range stamped on the surface for easy interpretation.
  • Offers high quality and application flexibility.
  • Requires Certification
Dimensions & Measurements
Height
1/4 in
Length
3-3/4 in
Width
3 in
Characteristics & Features
Color Finish Name
Silver
Warranty & Product Information
Type
DIV6224
UPC
780653015155