This product requires certification to purchase.

12–8 AWG Non-Insulated Flag Female Compressor Terminal

DiversiTech®

12–8 AWG Non-Insulated Flag Female Compressor Terminal

  • Fast #
  • Part #DIV6270
  • Item #3757364
  • Manufacturer Part #6270
5 out of 5 Customer Rating
Brand image
DiversiTech®

12–8 AWG Non-Insulated Flag Female Compressor Terminal

  • Fast #
  • Part #DIV6270
  • Item #3757364
  • Manufacturer Part #6270
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Also known as hermetic header terminals, these non-insulated terminals are designed with a larger distance between the rolls to allow for the rod in hermetic header applications. The increased distance allows the rod to slip in between them
  • Fully insulated and manufactured from high strength brass.
  • Electro-Tin Plated for corrosion resistance.
  • Easy entry expanded insulation eliminates strand “Hang Up”, increasing crimping rates and provides mechanical strain relief.
  • Extended Serrated Barrel provides excellent electrical contact & resistance to pull-out forces.
  • Requires Certification

Specifications

Color Finish Name:
Silver
Height:
1/4 in
Length:
4 in
UPC:
780653016367
Width:
3 in