This product requires certification to purchase.

12–10 AWG #10 Stud Insulated Spade Terminal - Pack of 50

DiversiTech®

12–10 AWG #10 Stud Insulated Spade Terminal - Pack of 50

  • Fast #
  • Part #DIV6255LX
  • Item #3756530
  • Manufacturer Part #6255LX
5 out of 5 Customer Rating
Brand image
DiversiTech®

12–10 AWG #10 Stud Insulated Spade Terminal - Pack of 50

  • Fast #
  • Part #DIV6255LX
  • Item #3756530
  • Manufacturer Part #6255LX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Wire range #12-10
  • Requires Certification

Specifications

Color Finish Name:
Yellow
Package Quantity:
Pack of 50
Product Type:
Spade
UPC:
780653015780
Width:
3/4