145 - 175 mfd 330V Round Start Capacitor
145 - 175 mfd 330V Round Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 49 Case: 49-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Features a round, molded case that protects it from oil, dirt, moisture, and grease.
- Motor start capacitor lets the motor turn on and off rapidly, and helps the motor run more efficiently.
Specifications
- Capacitor Type:
- Start
- Height:
- 2-1/4 in
- Length:
- 4-3/4 in
- MFD Rating:
- 145 - 175 mfd
- Material:
- Metal
- Origin:
- Domestic
- Shape:
- Round
- UPC:
- 095247070725
- Volts:
- 330V
- Width:
- 2-1/4 in