15A 125V Duplex Receptacle in White
15A 125V Duplex Receptacle in White
Frequently Purchased Together
Product Details
Product Details
- Also known as hermetic header terminals, these non-insulated terminals are designed with a larger distance between the rolls to allow for the rod in hermetic header applications. The increased distance allows the rod to slip in between them
- Fully insulated and manufactured from high strength brass.
- Electro-Tin Plated for corrosion resistance.
- Easy entry expanded insulation eliminates strand “Hang Up”, increasing crimping rates and provides mechanical strain relief.
- Extended Serrated Barrel provides excellent electrical contact & resistance to pull-out forces.
Specifications
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-19/20 in
- Height:
- 1/2 in
- Product Type:
- Plug
- Volts:
- 125V
- Weight:
- 0.194 lb
- Width:
- 2-3/4 in