16X25X1 PURITY LP FILTER
16X25X1 PURITY LP FILTER
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made in the United States
- When a control opens, the red indicator flag pops up immediately indicating which area of the system is experiencing problems
Specifications
- Depth:
- 5-1/2 in
- Height:
- 19/50 in
- Material:
- Plastic
- Origin:
- Domestic
- UPC:
- 850002157284
- Width:
- 3/4 in