18 in. Stand
18 in. Stand
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Made from strong 14-gauge square tubing capable of supporting up to 400 lbs.
- Powder coated finish for outdoor use
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tan
- Depth:
- 34
- Length:
- 18
- MiniSplit Parts or Accessory Type:
- Stand
- UPC:
- 095247167593
- Width:
- 37