This product requires certification to purchase.

18 in. x 40 in. x 4 in. Concrete Equipment Pad - Grey

DiversiTech®

18 in. x 40 in. x 4 in. Concrete Equipment Pad - Grey

  • Fast #
  • Part #DIVHMD18404
  • Item #10281662
  • Manufacturer Part #HMD1840-4
5 out of 5 Customer Rating
Brand image
DiversiTech®

18 in. x 40 in. x 4 in. Concrete Equipment Pad - Grey

  • Fast #
  • Part #DIVHMD18404
  • Item #10281662
  • Manufacturer Part #HMD1840-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Length
18 in
Size
18 in x 40 in x 4 in
Width
40 in
Characteristics & Features
Color Finish Name
Grey
Material
Concrete