This product requires certification to purchase.

18 Pack Wire Connector in Black

DiversiTech®

18 Pack Wire Connector in Black

  • Fast #
  • Part #DIVC222
  • Item #3184195
  • Manufacturer Part #C222
4.8 out of 5 Customer Rating
Brand image
DiversiTech®

18 Pack Wire Connector in Black

  • Fast #
  • Part #DIVC222
  • Item #3184195
  • Manufacturer Part #C222
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 500 Case: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Color coded connectors make quick, secure connections for positive continuity
  • High-dielectric thermoplastic hell resists chemical action from hydrocarbons, dilute acid or alkaline solutions
  • Deep skirt design prevents exposure of bare wire
  • Requires Certification

Specifications

Color Finish Name:
Clear
Length:
6-3/4 in
Material:
Plastic
Package Quantity:
Pack of 18
UL Listed:
No
UPC:
095247400423
Width:
6-3/4 in
Wire Gauge (AWG):
14 ga;15 ga;16 ga;17 ga;18 ga;19 ga;20 ga;21 ga;22 ga