18 x 18 x 1 in. Equipment Pad Foam and Rubber
18 x 18 x 1 in. Equipment Pad Foam and Rubber
Frequently Purchased Together
Product Details
- Superior performance is due to the special composite polymeric foam center
- EVA (extreme vibration attenuation) pad outperforms cork and rubber by greater than 3:1
Documents
Specifications
- Application:
- Condenser, Compressors, Cooling Tower, Pumps, Generators, Motors
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Blue
- Height:
- 1 in
- Length:
- 18 in
- Material:
- Foam, Rubber
- Origin:
- Global
- Size:
- 18 in x 18 in x 1 in
- Thickness:
- 1 in
- Vent Ducted or Ductless:
- Ducted/Ductless
- Weight:
- 3.233 lb
- Width:
- 18 in