18mm Drain Line Adapter for Ductless Mini-Split Indoor Unit
18mm Drain Line Adapter for Ductless Mini-Split Indoor Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adapters for metric mini-split units
- Converts metric fitting to standard drain line tubing sizes
Specifications
- Application:
- Cassettes
- Auto Switching Heat:
- No
- Color Finish Name:
- Red
- Depth:
- 8
- Energy Star Compliant:
- No
- Fitting Size 1:
- 18
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 18 mm x 3/8 in
- Material:
- Plastic
- Material Type:
- PVC
- MiniSplit Parts or Accessory Type:
- Adapter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UPC:
- 095247127511