2-1/4 in. x 10 ft. Iron Hanger Strap
2-1/4 in. x 10 ft. Iron Hanger Strap
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Galvanized vent strapping
- Hanger iron, pipe hanger tape and many other uses
- Fillers and a nitrile rubber binder provides improved torque retention and drastically lowered emissions levels
- Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, and energy consumption
- Media: water, saturated steam, and inert gases
Specifications
- Application:
- Heating, Air Conditioning
- Coating:
- Galvanized
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1/4 in
- Gauge (metal):
- 28 ga
- Height:
- 3/4 in
- Length:
- 10 ft
- Material:
- Iron
- Origin:
- Domestic
- Product Type:
- Hanger Strap
- UPC:
- 095247414499
- Width:
- 2-1/4 in