This product requires certification to purchase.

2 DWV 90 Elbow

DiversiTech®

2 DWV 90 Elbow

  • Fast #
  • Part #DIV5300020
  • Item #3536063
  • Manufacturer Part #5-300020
5 out of 5 Customer Rating
Brand image
DiversiTech®

2 DWV 90 Elbow

  • Fast #
  • Part #DIV5300020
  • Item #3536063
  • Manufacturer Part #5-300020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use in residential, industrial, irrigation and agricultural applications
  • Smooth interior with no rough spots minimizes build-up
  • SCH 40 PVC for years of reliability
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Color Finish Name
White
Fitting Type
Elbow
Material
Plastic
Material Type
PVC DWV
Schedule Class
40
Warranty & Product Information
Application
Residential, Industrial, Irrigation, Agriculture
Origin
Domestic
Type
DIV5300020
UPC
848154060859