This product requires certification to purchase.

2 in. 90° PVC Liquid-tight Fitting

DiversiTech®

2 in. 90° PVC Liquid-tight Fitting

  • Fast #
  • Part #DIV21828
  • Item #12052552
  • Manufacturer Part #21828
4.7 out of 5 Customer Rating
Brand image
DiversiTech®

2 in. 90° PVC Liquid-tight Fitting

  • Fast #
  • Part #DIV21828
  • Item #12052552
  • Manufacturer Part #21828
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Type B - Nylon construction with Zinc Die Cast Locknut - resists saltwater, gasoline, alcohol, oil and grease
  • UV rated for long outdoor life;
  • cULus Listed
  • Requires Certification

Specifications

Fitting Size 1:
2
Fitting Sizes:
2 in
Type:
DIV21828
UPC:
601986218283