2 in. Galvanized Steel 12-1/2 x 9 in. Roof Flashing
2 in. Galvanized Steel 12-1/2 x 9 in. Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2700-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Oatey® 5-11853 roof flashing can be used in commercial or residential applications where a watertight seal for roof penetrations around the plumbing vent pipe is required. The no-caulk flashing slips over the vent stack and automatically adjusts to the pipe size and roof angle. It's made of rust-proof, stamped 28 gauge galvanized steel
- Easy to install
- Non-fading sealing collar
Specifications
- Color:
- Black
- Pipe Diameter:
- 2
- Roof Degree Pitch:
- 0-40°
- Roof Flashing Material:
- Galvanized Steel
- Roof Flashing Size:
- 12-1/2 in x 9 in
- UPC:
- 038753118536