This product requires certification to purchase.

2 in. PVC Coupling in White

DiversiTech®

2 in. PVC Coupling in White

  • Fast #
  • Part #DIV5429020
  • Item #3350755
  • Manufacturer Part #5-429020
4.5 out of 5 Customer Rating
Brand image
DiversiTech®

2 in. PVC Coupling in White

  • Fast #
  • Part #DIV5429020
  • Item #3350755
  • Manufacturer Part #5-429020
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • For use in residential, industrial, irrigation and agricultural applications
  • Smooth interior with no rough spots minimizes build-up
  • SCH 40 PVC for years of reliability
  • Requires Certification

Documents


Specifications

Application:
Residential, Industrial, Irrigation, Agriculture
Color Finish Name:
White
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
Length:
2-87/100 in
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Schedule Class:
40
UPC:
848154052342
Weight:
0.129 lb