2 in. x 150 ft. Aluminum Foil Tape
2 in. x 150 ft. Aluminum Foil Tape
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 24-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Primary insulation up to 600V
- Linered
- Superior stability during extreme fluctuations in temperature
- Resists water vapor, odor and smoke transmission
- Excellent shelf life
- Indefinite product life after application
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 66
- Material:
- Aluminum, Acrylic
- Maximum Temperature:
- 260
- Product Type:
- Aluminum Foil Tape
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Size:
- 3/4 in x 66 ft
- Temperature Range:
- -35 to 260 Deg F
- Tensile Strength:
- 33 lbs/inch
- Thickness:
- 7.5 mil
- Type:
- DIV640AF2
- UL Listed:
- Yes
- UPC:
- 040074022232
- Width:
- 3/4