This product requires certification to purchase.

2 PVC DWV HXH 90 Elbow

DiversiTech®

2 PVC DWV HXH 90 Elbow

  • Fast #
  • Part #DIV510D304020
  • Item #3536064
  • Manufacturer Part #510-D304020
3.4 out of 5 Customer Rating
Brand image
DiversiTech®

2 PVC DWV HXH 90 Elbow

  • Fast #
  • Part #DIV510D304020
  • Item #3536064
  • Manufacturer Part #510-D304020
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use in residential, industrial, irrigation and agricultural applications
  • Smooth interior with no rough spots minimizes build-up
  • SCH 40 PVC for years of reliability
  • Requires Certification

Specifications

Application:
Residential, Industrial, Irrigation, Agriculture
Color Finish Name:
White
Elbow Degree:
90°
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Origin:
Domestic
Schedule Class:
40
Type:
DIV510D304020
UPC:
848154064482