2 PVC S40 SXS 45 Elbow
2 PVC S40 SXS 45 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use in residential, industrial, irrigation and agricultural applications
- Smooth interior with no rough spots minimizes build-up
- SCH 40 PVC for years of reliability
Specifications
- Application:
- Residential, Industrial, Irrigation, Agriculture
- Color Finish Name:
- White
- Elbow Degree:
- 45°
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- 40
- Type:
- DIV5417020
- UPC:
- 848154052076