200 - 240 mfd 110/125V Round Start Capacitor
200 - 240 mfd 110/125V Round Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Capacitor Type:
- Start
- MFD Rating:
- 200 - 240 mfd
- Origin:
- Domestic
- Shape:
- Round
- UPC:
- 095247070800
- Volts:
- 110/125V