This product requires certification to purchase.

20A 120 Volts Single TOG Switch White

DiversiTech®

20A 120 Volts Single TOG Switch White

  • Fast #
  • Part #DIV625CS120W
  • Item #1894394
  • Manufacturer Part #625-CS120W
5 out of 5 Customer Rating
Brand image
DiversiTech®

20A 120 Volts Single TOG Switch White

  • Fast #
  • Part #DIV625CS120W
  • Item #1894394
  • Manufacturer Part #625-CS120W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Side wire design with automatic grounding and large binding head terminal screws for fast wiring.
  • Lubricated cam provides smooth lever action.
  • U.L. Listed.
  • C.S.A. Certified.
  • Verified to Federal Spec. WS896E
  • Requires Certification

Specifications

AMP:
20
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-1/4 in
Height:
1 in
Length:
4-1/4 in
Product Type:
Switch
UPC:
032664488238
Volts:
120V
Width:
1-3/4 in