20A 125V Duplex Receptacle
20A 125V Duplex Receptacle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Our receptacles are available in either singles or duplexes. This is a 2 pole, 3 wire product with ground included. Standard Grade.
- Impact-resistant thermoplastic nylon face and body.
- Smooth face does not collect dirt.
- Back and side-wiring options.
- Ideal for residential, commercial and institutional applications.
Specifications
- AMP:
- 20
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Depth:
- 3 in
- Height:
- 1/2 in
- UPC:
- 780653022115
- Volts:
- 125V
- Weight:
- 0.1 lb
- Width:
- 3 in